Abbotsford
mmmfp301x3/8wt

3M CANADA 3/8 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, White

Price $8.23 / LGTH
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/8X48WH

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Type Thin-Wall Flexible Polyolefin
Length 48 in Material Polyolefin
Shrink Ratio 2:1 Color White
Standards UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637 UPC 051128598399

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok