mmmfp301x3/16

3M CANADA 3/16 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black

In Stock
Price $8.01 / LGTH
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/16X48BK

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Color Black
UPC 051135366875

Packages

1 - UNIT - 1 25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok