Abbotsford
panhstt100485

PANDUIT 1 inch Dry-Shrink Thin Wall Heat Shrink Tubing (5/Pack), Black

Price $9.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:HSTT100-48-5

Description

Typical uses of heat-shrinkable polymeric products include primary electrical insulation, EMI/RFI shielding, cable jacketing and repair, strain relief, waterproofing, cable/pipe identification, corrosion protection, environmental/mechanical protection, and cable joining, splicing, and termination in commercial and military/aerospace electronic applications.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Item Name Heat Shrink Tubing Type Flame Retardant
Inner Diameter Expanded 25.4 mm Inner Diameter Recovered 12.7 mm
Wall Thickness Recovered 0.9 mm Material Polyolefin
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color Black
Standards UL Listed Application For Dry Locations
UPC 074983905959

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok