Abbotsford
panhstt3848q

PANDUIT HSTT38-48-Q 9.5mm x 1.2m HSTT Thin-Wall Heat Shrink (25 Pieces), Black

Price $4.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:HSTT38-48-Q

Description

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.38”D x 3.94’L (9.5mm x 1.2m), Black, 25pc.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Item Name Heat Shrink Tubing Type Flame Retardant
Inner Diameter Expanded 9.5 mm Inner Diameter Recovered 4.8 mm
Wall Thickness Recovered 0.6 mm Material Polyolefin
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color Black Standards Yes
Application For Dry Locations UPC 074983905928

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok