Abbotsford
panhstt50485

PANDUIT 0.50 inch Dry-Shrink Thin Wall Heat Shrink Tubing (5/Pack), Black

Price $5.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:HSTT50-48-5

Description

Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, 5 pc. package quantity.Typical uses of heat-shrinkable polymeric products include primary electrical insulation, EMI/RFI shielding, cable jacketing and repair, strain relief, waterproofing, cable/pipe identification, corrosion protection, environmental/mechanical protection, and cable joining, splicing, and termination in commercial and military/aerospace electronic applications.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Type Heat Shrink Tubing Material Polyolefin
Shrink Ratio 2:1 Color Black
Standards Yes Application For Dry Locations
UPC 074983905935

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok