Abbotsford
tabcpo1000925

ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, White

Price $175.0017 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPO1000-9-25

Description

SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 25.4 mm Inner Diameter Recovered 12.8 mm
Wall Thickness Recovered 0.9 mm Length 25 ft
Material Polyolefin Wall Type Thin
Wire Size 67.425 mm² Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color White
Standards UL Approved UPC 786210875385

Packages

1 - UNIT - 1 10 - UNIT = 10 630 - UNIT = 630
This website uses cookies to ensure you get the best experience on our website. Read more
Ok