Abbotsford
tabcpo1250a

ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, 1/8 inch Inside Diameter, Black

Price $10.3918 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPO125-0-A

Description

Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 1.6 mm Inner Diameter Recovered 3.2 mm
Wall Thickness Recovered 0.5 mm Length 4 ft
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Wire Size 0.05 - 0.2 mm²
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color Black UPC 786210833583

Packages

1 - UNIT - 1 25 - UNIT - (25) 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok