Abbotsford
tabcpo1259a

ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, White

Price $10.3918 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPO125-9-A

Description

SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 3.2 mm Inner Diameter Recovered 1.6 mm
Wall Thickness Recovered 0.5 mm Length 4 ft
Material Polyolefin Wall Type Thin
Wire Size 0.05 mm² Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color White
Standards UL Listed UPC 786210833743

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 9000 - UNIT = 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok