Abbotsford
tabcpo3750a

ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, 3/8 Inch Inside Diameter, Black

Price $14.6756 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPO375-0-A

Description

Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 4.7 mm Inner Diameter Recovered 9.5 mm
Wall Thickness Recovered 0.6 mm Length 4 ft
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Wire Size 3.3 - 13.3 mm²
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color Black UPC 786210834665

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 6250 - UNIT = 6250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok