tabcpo5000a

ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, 1/2 inch Inside Diameter, Black,

In Stock
Price $12.7956 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cpo500-0-a

Description

Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name Thomas & Betts Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 6.4 mm Inner Diameter Recovered 12.8 mm
Wall Thickness Recovered 0.6 mm Length 4 ft
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Wire Size 13.3 - 42.4 mm²
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color Black UPC 786210835044

Packages

25 - UNIT = (25) 250 - UNIT = 250 3750 - UNIT = 3750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok