burgp1726

HUBBELL 2/0AWG 1.87 inch Rod Burndy Ground Connector

Available for Backorder
Price $153.58 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gp1726

Description

Burndy Canada GP1726 Grounding Connector, GP Series Mechanical, Copper Alloy, Conductor Range (Main/Primary) Solid Copper 4 - 3/0 AWG, Stranded Copper 5 - 2/0 AWG, 3/8 IN Bolt, 3-1/4 IN Width, 4 IN Height, 1-7/8 IN Rod, 1-1/2 IN Pipe, UL 467, For Joining Two Cables To Rod Or Pipe, Direct Burial Application

Specifications

Brand Name Burndy Canada Sub Brand Burndy Canada
Type GP Series Mechanical Grounding Connector Material Copper Alloy
Application For Joining Two Cables To Rod Or Pipe, Direct Burial Application UPC 781810079218

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok