Abbotsford
tab54895l

ABB ELECTRIFICATION CANADA INC 54895L Color-Keyed® Ground Grid Connector Compression, Figure 6-6, 90° 250-500 kcmil (Element A), 2 AWG Stranded - 250 kcmil (Element B)

Price $230.0378 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54895L

Description

Compression ground grid connector acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Ground Grid Connector Type Compression, Figure 6-6, 90°
Conductor Type Copper Conductor Size 250-500 kcmil (Element A), 2 AWG Stranded - 250 kcmil (Element B)
Rod Size 5/8 - 1/2 in (Element B to Ground Rod) Material High Conductivity Copper
Dimensions 7/8 in L x 3/4 in W Standards UL Listed, CSA Certified, IEEE 837
Application For Direct Burial UPC 786210179650

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok