Abbotsford
burgxw29c58

HUBBELL 5/8 inch Steel Rod Burndy Ground Wet Connector

Price $297.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GXW29C58
Documents Documents

Description

MECH GRND CON250-3/4IN

Specifications

Brand Name Burndy Sub Brand Groundwej™
Item Name Breakaway Bolt Type GXW Series Breakaway Bolt
Conductor Type Copper Stranded, Solid Conductor Size 4/0 AWG. 4/0 AWG - 250 kcmil, 5/8 - 3/4 in
Rod Size 3/4 in Material Steel
Series/Model GXW Series Dimensions 1.8 in L x 2.8 in W
Standards CSA Certified UPC 781810113295

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok