Abbotsford
burkc22b1nsptn

HUBBELL KC22B1NSPTN 10-3AWG (Str) /10-2 AWG (Sol) Burndy® Type KC Servit Post™ Mechanical Grounding Connector with Split Lockwasher and Nut

Price $104.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KC22B1NSPTN

Description

Mechanical Ground Connector; Nut Torque: 275 in-lbs; Stud Torque: 280 in-lbs.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Split Bolt Connector Conductor Size 10 AWG
Material Bronze Finish Tinned
Dimensions 2.12 in L UPC 781810420706

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok