HUBBELL 5/8 inch 2 AWG(Str)-2/0 AWG(Str) Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector-Tin Plated
Description
Burndy Canada YGHR26C58TN HYTAIL YGHR-C Connector, 2, 2/0 AWG Conductor, Copper, Tin Electro Plated Finish, Conductor Type Stranded Copper, Conductor Size (Run - Range) 2 - 2/0 AWG, 8 Shape, Die Index 998, 1012, 5/8 IN Ground Rod, UL 467, CSA Certified, ROHS Compliant, IEEE-837, For Direct Burial In Earth Or Concrete
Specifications
Brand Name | Burndy | Sub Brand | Hytail™ |
Item Name | Compression Ground Rod Connector | Type | Figure 8 |
Conductor Size | 2, 2/0 AWG | Material | Copper |
Finish | Tin-Plated | Standards | UL 467 Listed, CSA Certified, ROHS Compliant, IEEE-837 |
Application | For Direct Burial in Earth or Concrete | UPC | 781810226117 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |