Abbotsford
buryglr29c34

BURNDY YGLR29C34 2AWG (Str)-250 kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector

Price $158.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGLR29C34

Description

Copper Compression Connector, Ground Rod to Grid, 2 AWG (Str) to 250 kcmil, 3/4" Ground Rod.

Specifications

Brand Name Burndy Sub Brand Gridlok™
Item Name Compression Ground Rod To Grid Connector Type YGLR-C
Conductor Type Copperweld, Commercial Stranded Copper (Run) Conductor Size 4/0, 2/0, 3/0, 1, 1/0, 2 AWG, 35, 120 MM, 91.65, 248.8, 250 kcmil (Run)
Rod Size 3/4 in Material Copper
Finish Untreated Dimensions 2.63 in L
Standards UL 467, CSA Certified, RoHS Compliant, IEEE-837 Application For Direct Burial in Earth and Concrete
UPC 781810220825

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok