Abbotsford
ilsrlt7

ILSCO CANADA RLT-7 ILSCO Compression Grounding Figure 8 Rod Tap

Price $124.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:RLT-7

Description

Grounding connector manufactured from high strength copper alloy. For copper conductor only. Prefilled with oxide inhibitor and bagged. Provides easy identification and tooling recommendation. Prevents oxides from forming. Ensures reliability. Provides maximum conductivity and eliminates the possibility of corrosion.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Ground Rod Connector Type RLT
Conductor Type Copper Conductor Size 4/0 AWG - 250 kcmil
Rod Size 3/4 in Material High Strength Copper Alloy
Color Copper Finish Electro Tin Plated
For Use With Ground Rod Standards UL 467, UL File E34440 and CSA Certified
Application For Grounding and Bonding UPC 783669715743

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok