Abbotsford
tab53065

ABB 53065 4/0-250kcmil Cable Range 4/0-250kcmil Tap 1/2, 5/8 Ground Rod E-Z-Ground® Copper Compression Grounding

Price $221.9824 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:53065

Description

E-Z-GROUND® grounding grid connector made of heavy-duty cast copper. 4/0 to 250 kcmil cable to cable range rod (main and branch).

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Grid Connector Type Compression, Clamp, Round
Conductor Type Copper Conductor Size 4/0 AWG - 250 kcmil
Rod Size 1/2 - 5/8 in Material Copper
For Use With Ground Rod Standards UL E3060 Listed
Application For Direct Burial UPC 786210530659

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok