Abbotsford
tab54885

ABB 54885 #4Sol.-#2Str. E-Z-Ground Figure 6 Copper Compression Ground Tap Connector

Price $88.7575 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54885

Description

E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range #4 Sol. - #2 Str., Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Tap Connector Type Figure 6
Conductor Size 250-500 kcmil Main, 4 AWG Solid - 2 AWG Stranded Rod Size 5/8 - 3/4 in
Material Copper Dimensions 1-15/16 in H x 3/4 in T
Application For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products UPC 786210179087

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok