Abbotsford
tab54900

ABB 54900 350kcmil-500kcmil E-Z-Ground Figure 6 Copper Compression Ground Tap Connector

Price $165.0005 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54900

Description

E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range 350 kcmil-500 kcmil, Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Compression Tap Connector Type E-Z-Ground Compression Grounding
Conductor Size 350 - 500 kcmil Rod Size 5/8 - 3/4 in
Material Copper Finish Untreated
Standards CSA 4503 Certified Application For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products
UPC 786210178950

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok