burya26a1

HUBBELL 2/0 AL, 1/2 inch Burndy Aluminum Compression Lug, 1 Hole w/o Inspection Window, Short Barrel, Tin Plated

Available for Backorder
Price $28.59 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya26a1

Description

Aluminum Compression Lug, 1 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand HYLUG
Type YA-A Number of Holes 1
Stud Size 0.5 in Material Aluminum
Voltage Rating 35,000 V Standards UL 486A-486B
Application For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL UPC 781810753705

Packages

5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok