burya34a3

HUBBELL 500 AL, 1/2 inch Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Al/Cu Rated, Tin Plated

Available for Backorder
Price $105.39 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya34a3

Description

Aluminum Compression Lug, 2 Hole w/o Inspection Window, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-E
Conductor Size 500 kcmil Number of Holes 2
Stud Size 1/2 in Color Code Pink
Material Aluminum Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Strip Length 2-5/8 in
For Use With Aluminum and Copper Conductors Standards RoHS Compliant
Application For Aluminum & Copper Conductors UPC 781810756300

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok