Abbotsford
buryja25at38

HUBBELL 3/8 inch 2AWG 1 Hole Burndy #1 Lug Compression, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YJA25AT38

Description

Compression lug of aluminium with one hole.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Compression Lug Type Compression Lug
Conductor Size 1/0 AWG Stranded Number of Holes 1
Stud Size 3/8 in Barrel Diameter 0.63 in
Barrel Length 1.2 in Tongue Size 1-1/2 in L x 1 in W x 0.19 in T
Overall Length 3.04 in Material Aluminum
Die Code 243 Mounting Type 0.44 in Hole
For Use With Aluminum and Copper Conductors Standards CSA Certified
Application For Joining Cable to Transformer or Equipment Pads UPC 621945070325

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok