Abbotsford
burya1ca1

HUBBELL 1 AWG AL, 3/8 inch Stud Burndy Aluminum Compression Lug, 1 Hole w/o Inspection Window, Tin Plated

Price $28.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA1CA1
Documents Documents

Description

Aluminum Compression Lug, 1 Hole w/o Inspection Window, 1 AWG, 3/8" Stud, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Dual-Rated, Short Sleeve, Round/Sector Shaped
Conductor Size 1 AWG Number of Holes 1
Stud Size 1/2 in Overall Length 2.59 in
Color Code Gold Material Aluminum
Series/Model YA-A Voltage Rating 35000 V
Barrel Type Internally Bevelled Finish Electro Tin Plated
Temperature Rating 90 °C For Use With Aluminum and Copper Conductors
Standards UL 486A-486B Listed Application For Aluminum And Copper Conductors
UPC 781810751206

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok