Abbotsford
burya44a3

HUBBELL 1000 kcmil, 1/2 inch Stud Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Al/Cu Rated, Tin Plated

Price $287.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA44A3
Documents Documents

Description

Aluminum Compression Lug, 2 Hole w/o Inspection Window, 1000 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-A
Conductor Size 1000 MCM Number of Holes 2
Stud Size 1/2 in Overall Length 7.76 in
Color Code Brown Material Aluminum
Voltage Rating 35000 V Finish Electro-Tin Plated
Standards UL 486A-486B Application For Aluminum and Copper Conductors
UPC 781810763001

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok