Abbotsford
burya26a3

HUBBELL 2/0 AL, 1/2 inch Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Tin Plated

Price $48.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA26A3
Documents Documents

Description

Aluminum Compression Lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Short Sleeve, Round/Sector Shaped
Conductor Size 2/0 AWG Number of Holes 2
Stud Size 1/2 in Overall Length 4.78 in
Color Code Olive Material Aluminum
Series/Model YA-A Voltage Rating 600 - 35000 V
Tongue Type Straight Finish Tin-Plated
Temperature Rating 90 °C For Use With Aluminum and Copper Conductors
Standards UL 486A-486B Listed Application For Aluminum & Copper Conductors
UPC 781810753507

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok