burya39a5

HUBBELL 750 kcmil, 1/2 inch Stud, Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Al/Cu Rated, Tin Plated

In Stock
Price $120.78 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya39a5

Description

Aluminum Compression Lug, 2 Hole w/o Inspection Window, 750 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-A
Conductor Size 750 kcmil Number of Holes 2
Stud Size 1/2 in Color Code Yellow
Material Aluminum Voltage Rating 600 - 35000 V
Barrel Type Long, Straight For Use With Aluminum and Copper Conductors
Standards RoHS Compliant Application For Aluminum & Copper Conductors
UPC 781810762028

Packages

3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok