burya27

HUBBELL 3/0 AWG, 1/2 inch Stud Burndy Copper Compression lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

In Stock
Price $15.98 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya27

Description

Copper Compression lug, 1 Hole w/o Inspection Window, 3/0 AWG, 1/2" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 3/0 AWG Number of Holes 1
Stud Size 1/2 in Color Code Orange
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810503102

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok