burya28

HUBBELL 4/0 AWG, 1/2 inch Stud Burndy Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

In Stock
Price $19.69 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya28

Description

Burndy Canada YA28 Hylug Compression Lug, Cable Size 4/0 AWG Stranded, 1/2 IN Stud, 1 Hole, 600 - 35000 V, Electrolytic Tin Plated Seamless Copper, Purple, 3.23 IN Length, 1-9/16 IN Strip Length, Barrel Type 1.62 IN Length Chamfered Long Barrel, Pad/Tongue Dimensions 1.02 IN Width X 0.14 IN Thickness, Standard Straight Tongue, Die Index 15, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical MD6, OUR840, MD7-34R Tool, W28VT, W28RT Die, (4), X28RT Die, (6); Hydraulic BCT500HS, Y500CTHS Tool, W28VT, W28RT Die, (4), X28RT Die, (6); Y35, Y39, Y750, PAT750 Tool, U28RT Die, (2); Y46 Tool, U28RT Die With PUADP-1 Adapter, (2), Dieless Tools (Number Of Crimps) Y644M Tool, (1); MY29-3, MY29-11 Tool, (2); MRC840 Tool, (4), UL468A-468B, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 1/2 in Color Code Purple/Violet
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810503409

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok