Abbotsford
burya29lnt38

HUBBELL 250 CU, 3/8 inch Burndy Copper Compression lug, Narrow Tongue, 1 Hole w/ Inspection Window, Short Barrel, Tin Plated

Price $58.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA29LNT38
Documents Documents

Description

Copper Compression lug, Narrow Tongue, 1 Hole w/ Inspection Window, 250 kcmil, 3/8" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Inspection Window Type YA-L-NT, Code Conductor Standard Barrel Narrow Tongue
Conductor Size 250 kcmil Number of Holes 1
Stud Size 3/8 in Overall Length 2.96 in
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard, Short
Tongue Type Narrow Die Code 16
Strip Length 1-1/8 in Finish Tin-Plated
Temperature Rating 90 °C Standards CSA Certified, UL Listed, RoHS Compliant
Application For Code Conductor UPC 781810018545

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok