burya2c

HUBBELL 2 Str. CU, 5/16 inch Burndy Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

In Stock
Price $18.07 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya2c

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 2 AWG, 5/16" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA
Conductor Size 2 AWG Stranded Number of Holes 1
Stud Size 5/16 in Color Code Brown
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok