burya31

HUBBELL 1/2 inch 350kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated

Available for Backorder
Price $40.55 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya31

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 350 kcmil, 1/2" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Straight, Non-Insulated
Conductor Size 350 kcmil, 185 mm² for Class 2 Conductor Number of Holes 1
Stud Size 0.5 in Color Code Red
Material Copper Voltage Rating 35000 V
Barrel Type Long Terminal Connection Slender Flange
Finish Tin Plated Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant
Application Code Conductor UPC 781810504956

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok