burya32

HUBBELL 5/8 inch 400kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated

Available for Backorder
Price $45.27 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya32

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 400 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.

Specifications

Brand Name Burndy Sub Brand HYLUG
Type Long Barrel, Tin Plated Number of Holes 1
Stud Size 0.625 in Material Copper
Voltage Rating 35,000 V Standards UL 486A-486B
Application For Code Conductor UPC 781810505403

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok