Abbotsford
burya34

HUBBELL 5/8 inch 500kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated

Price $91.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA34

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 500 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Straight, Non-Insulated
Conductor Size 500 kcmil, 240 mm² for Class 2 Conductor IN Number of Holes 1
Stud Size 0.625 in Overall Length 4.39 in
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Long
Terminal Connection Slender Flange Finish Tin Plated
Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant Application Code Conductor
UPC 781810505755

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok