Abbotsford
burya36

HUBBELL 5/8 inch 600kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated

Price $156.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA36
Documents Documents

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 600 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Long Barrel, Tin Plated
Conductor Size 600 kcmil Number of Holes 1
Stud Size 5/8 in Overall Length 4.90 in
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Long
Die Code 19 or 470 Strip Length 2-5/16 in
Finish Tin-Plated Mounting Type 18 mm Hole
Temperature Rating 90 °C Standards CSA Certified, UL 486A, 486B Listed
Application For Code Conductor UPC 781810521151

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok