buryal1ct516

HUBBELL 5/16 inch #1 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Available from manufacturer
Price $10.47 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yal1ct516

Description

Burndy Canada YAL1CT516 Hylug Terminal Lug, Compression, Cable Size 1 AWG, 5/16 IN Stud, 1 Hole, 600 - 35000 V, Electrolytic Tin Plated Copper, Green, 1.94 IN Length, Barrel Type 0.88 IN Length Standard Barrel, Pad/Tongue Dimensions 0.68 IN Width X 0.10 IN Thickness, Die Index 11 Or 375, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical OUR840, MD6, MD7, MD6-R2, MD7-34R Tool, X1CRT-1, W1CRT-1, W1CVT Die, (1); Hydraulic Y500CT, PATMD6, PAT600, Y35, Y39, Y750, PAT750, PAT46 Tool, U1CRT-1, U4CABT Die, (1); Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adapter, (1); Y45 Tool, U1CRT-1, U4CABT Die With PT6515 Adapter, (1), Dieless Tools (Number Of Crimps) Mechanical MY29-3, MY29-11, MRC840 Tool, (1); Hydraulic Y644, Y81KFT, Y4PC834 Tool, (1), UL Listed, CSA Certified

Specifications

Brand Name Burndy Canada Sub Brand Hylug
Type Compression Terminal Lug Number of Holes 1
Stud Size 0.3125 in Material Electrolytic Tin Plated Copper
Voltage Rating 35,000 V

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok