buryal25t12

HUBBELL 1/2 inch #1/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

In Stock
Price $11.97 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yal25t12

Description

Burndy Canada YAL25T12 Hylug Compression Lug, Cable Size 1/0 AWG, 1/2 IN Stud, 1 Hole, 600 - 35000 V, Electrolytic Tin Plated Copper, Pink, 2.34 IN Length, Barrel Type 0.88 IN Length Standard Barrel, Pad/Tongue Dimensions 0.88 IN Width X 0.12 IN Thickness, Die Index 12 Or 348, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical OUR840, MD6, MD7, MD6-R2, MD7-34R Tool, X25RT, X25CRT, W25RT, W25VT Die, (2); Hydraulic Y500CT, PATMD6, PAT600, Y34A, Y34B, Y34BH, Y35, Y39, Y750, PAT750, PAT46 Tool, A25R, U25RT, U2CABT Die, (1); Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (1); Y45 Tool, U25RT, U2CABT Die With PT6515 Adapter, (1), Dieless Tools (Number Of Crimps) Mechanical MY29-3, MY29-11, MRC840 Tool, (1); Hydraulic Y644, Y81KFT, Y4PC834 Tool, (1), UL Listed, CSA Certified

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Compression Lug
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 1/2 in Color Code Pink
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Straight Finish Electrolytic Tin Plated
Temperature Rating 90 °C UPC 781810416938

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok