Abbotsford
buryal25t516

HUBBELL YAL25T516 5/16 inch #1/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $19.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL25T516

Description

Copper HYLUGTM , Single Hole w/ Inspection Window, 1/0 AWG, 5/16" Stud,12 index,Pink, Short Barrel,Electro- Tin Plated

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Compression Lug
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 5/16 in Overall Length 1.96 in
Color Code Pink Material Copper
Voltage Rating 600 - 35000 V Barrel Type Straight
Finish Electrolytic Tin Plated Temperature Rating 90 °C
UPC 781810416952

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok