Abbotsford
buryal29t12

HUBBELL YAL29T12 1/2 inch 250kcmil Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $24.55 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL29T12

Description

Copper HYLUGTM , Single Hole w/ Inspection Window,250 kcmil, 1/2" Stud,16 index,Yellow, Short Barrel,Electro- Tin Plated

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 250 MCM Number of Holes 1
Stud Size 1/2 in Overall Length 2.67 in
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Straight
Finish Tin Plated UPC 781810417126

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok