Abbotsford
buryal2ct12

HUBBELL YAL2CT12 1/2 inch #2 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $12.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL2CT12

Description

Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 2 AWG Stranded Number of Holes 1
Stud Size 1/2 in Color Code Brown
Material Copper Voltage Rating 35000 V
Barrel Type Straight Finish Tin Plated
UPC 781810417157

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok