buryal2ct516

HUBBELL 5/16 inch #2 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

In Stock
Price $10.36 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yal2ct516

Description

Burndy Canada YAL2CT516 Hylug Terminal Lug, Compression, Cable Size 2 AWG, 5/16 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Brown, 1.93 IN Length, Barrel Type Standard, Pad/Tongue Dimensions 0.61 IN Width

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 2 AWG Number of Holes 1
Stud Size 5/16 in Color Code Brown
Material Copper Voltage Rating 35 kV
Barrel Type Straight Finish Tin Plated

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok