HUBBELL YAL4CT14 1/4 inch #4 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Burndy Canada YAL4CT14 Hylug Terminal Lug, Compression, Cable Size 4 AWG, 1/4 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Gray, 1.74 IN Length, Barrel Type 0.73 IN Length Chamfered Standard Barrel, Pad/Tongue Dimensions 0.50 IN Width X 0.09 IN Thickness, Standard Straight Tongue, Die Index 8, UL468A-468B, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 4 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Gray |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 781810417522 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |