Abbotsford
buryal6ct38

HUBBELL 3/8 inch #6 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $4.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL6CT38
Documents Documents

Description

Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Compression Lug
Conductor Size 6 AWG Stranded Number of Holes 1
Stud Size 3/8 in Overall Length 1.62 in
Color Code Blue Material Copper
Barrel Type Straight Finish Electrolytic Tin Plated
UPC 781810417591

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok