Abbotsford
buryal8ct38

HUBBELL YAL8CT38 3/8 inch #8 AWG Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $6.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL8CT38

Description

Copper HYLUG™ , Single Hole w/ Inspection Window,8 AWG, 3/8" Stud,49 index,Red, Short Barrel,Electro- Tin Plated

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 8 AWG Number of Holes 1
Stud Size 3/8 in Overall Length 1.51 in
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Straight
Finish Tin Plated UPC 781810417652

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok