HUBBELL 1/2 inch 2/0AWG 1 Hole HYLUG Lug Compression Copper
Description
Burndy Canada YAV2/0T12B Compression Lug, Cable Size 2/0 AWG Flexible (Class H, I, G, M), 1/2 IN Stud, 1 Hole, Electrolytic Tin Plated Copper, Black, 2.2 IN Length, Barrel Type 0.74 IN Length Belled Standard Short Barrel, Pad/Tongue Dimensions 0.91 IN Width X 0.13 IN Thickness, Straight Tongue, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 2/0 AWG Flexible (Class H, I, G, M) | Number of Holes | 1 |
Stud Size | 1/2 in | Tongue Size | 0.91 in W x 0.13 in T |
Color Code | Black | Material | Copper |
Barrel Type | Short | Finish | Electro Tin-Plated |
Standards | CSA Certified, RoHS Compliant | UPC | 781810425619 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |