Abbotsford
buryav25l3

HUBBELL AN-1/0 Flex, 1/2 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Price $13.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV25L3

Description

Copper Compression Lug, Heavy Duty, Ring Tongue, 1 Hole w/ Inspection Hole, AN-1/0 Flex, 1/2" Stud, Short Barrel, Electro-Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Heavy-Duty, Uninsulated
Conductor Size 1/0 AWG Flexible Number of Holes 1
Stud Size 1/2 in Overall Length 2.09 in
Material Copper Barrel Type Short
Tongue Type Ring Finish Electro Tin-Plated
Mounting Type 13 mm Hole Standards UL 467 Listed, Military Specified
Application For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers UPC 781810025659

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok