buryav26l

HUBBELL AN-2/0 Flex, 3/8 inch Stud Burndy HYLUG Type YAV Copper Compression Lug

Available for Backorder
Price $9.40 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yav26l

Description

Copper Compression Lug, 1 Hole w/ Inspection Window, AN-2/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand HYLUG
Type Ring Tongue Stud Size 0.375 in
Material Electrolytic Copper Standards UL467;Military Specified (Mil-Spec)
Application For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance UPC 781810025697

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok