HUBBELL AN- 2/0 Flex, 1/2 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug
Description
Copper Compression Lug, Heavy Duty, Ring Tongue, 1 Hole w/ Inspection Window, AN- 2/0 Flex, 1/2" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Heavy-Duty, Uninsulated |
Conductor Size | 2/0 AWG Flexible | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 2.32 in |
Material | Copper | Barrel Type | Short |
Tongue Type | Ring | Finish | Tin-Plated |
Mounting Type | 13 mm Hole | Standards | UL 467 Listed, Military Specified |
Application | For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers | UPC | 781810025734 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |