HUBBELL AN-4/0 Flex, 3/8 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug
Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-4/0 Flex, 3/8" Stud, Short Barrel.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Heavy-Duty, Uninsulated |
Conductor Size | 4/0 AWG Flexible | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 2.72 in |
Material | Copper | Barrel Type | Short |
Tongue Type | Ring | Finish | Tin-Plated |
Mounting Type | 10 mm Hole | Standards | UL 467 Listed, Military Specified |
Application | For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers | UPC | 781810807217 |
Packages
100 - UNIT - (100) |