buryav28l12

HUBBELL AN-4/0 Flex, 1/2 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Available for Backorder
Price $12.86 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yav28l12

Description

Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-4/0 Flex, 1/2" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand HYLUG
Type Ring Tongue Stud Size 0.5 in
Material Pure Electrolytic Copper Standards UL467;Military Specified (Mil-Spec)
Application For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance UPC 781810025772

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok